Shop All Stacking Chairs
Global Industrial
Sled Base Plastic Stacking Chair, Blue, Armless, Mid Back
Mfr # 250606BLA
Zoro # G908619967
product price: $95.39
/ea
Sold in multiples of 4 for $381.56
Free Shipping & Returns
$381.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Stacking Chairs
- Height 33-4/5 in
- Assembly Not Required
- Width 21-1/3 in
- Depth 22-4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 250606BLA
- Zoro # G908619967
- UPC # 707022357517
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Height | 33-4/5 in |
Width | 21-1/3 in |
Depth | 22-4/5 in |
Details
Item | Guest / Side Chair |
Office Chair Style | Stacking Chairs |
Assembly | Not Required |
Description
Waterfall edge seat helps improve leg circulation and reduces fatigue. Durable welded 1 diameter tubular sled base legs for rigidity. Leg base includes interlocking brackets that joins chairs in rows.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2424)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- GLOBAL INDUSTRIAL Nesting Chair, Web Mesh Back, Fabric Upholstered Seat (248624)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- GLOBAL INDUSTRIAL Interion Outdoor Cafe Armless Stacking Chair, Steel Mesh, Black, 2PK (262085BK)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Blue (808665BL)
- FLASH FURNITURE Lourdes Thonet French Bistro Stacking Chair w/Arms, Blk and Wht PE Rattan and Black Alum Frame, 2PK (2-SDA-AD642002A-BKWH-BK-GG)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- FLASH FURNITURE Advantage Signature Elite Maroon Church Chair, 20" Wide (PCRCB-104)
- Global Industrial Seating