Shop All Pegboard Hooks
Global Industrial
Slat Wall Accessory 10L Peg Hook
Mfr # 331353
Zoro # G108825731
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10 in
- Assembled Yes
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 331353
- Zoro # G108825731
- UPC # 707022078528
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 10 in |
Details
Material | Steel |
Assembled | Yes |
Color | Silver |
Description
Great for hanging tools, or for display of single items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181607CR-1)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Green)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Gray/Black (U1282-1MP)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- GLOBAL INDUSTRIAL Slat Wall Accessory 4L Peg Hook (331350)
- CRAWFORD HOOK PEG DBLSTRT 6"" BX/125 (14460-125)
- CRAWFORD PRODUCTS 6PK 112Stra Peg Hook (14215)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.225" Dia., PK50 (700014)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-BLK)
- TRITON PRODUCTS 3/4 In. Steel Pliers Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (72100)
- Global Industrial Pegboard Hooks