Shop All Box Lockers
Global Industrial
Six Tier Locker, 12x15x12, 6 Door, Unassembled, Gray
Mfr # 652056GY
Zoro # G808826182
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Depth 15
- Overall Height 78 in
- Color Gray
- Locker Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652056GY
- Zoro # G808826182
- UPC # 707022091992
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 15 |
Overall Height | 78 in |
Details
Color | Gray |
Locker Material | Steel |
Description
Used for use in schools and gym locker rooms. Door handles on these quiet lockers feature a fingertip lift latch recessed into the door face to provide a smooth catch-free surface that discourages the padlock from being cut off. These quality gym lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Locker legs add 6 to height. Six Tier Box Lockers feature padlockable friction hasp closures Lock sold separately. Optional Anchor Kits sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Clear (QGH700CL)
- VESTIL , Wall Mounted Storage Rack (1 Pair) (SR-WM)
- EAGLE GROUP Open, Loop Hangers, electropolished (OLH-EP)
- SIMPSON STRONG-TIE Ez Spike Fpbs44 (FPBS44)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Gray, Assembled (269696GY)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Blue, Assembled (269696BL)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x12, x12, 18 Door, Ready To Assemble, Gray (652055GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 18 Door, Unassembled, Gray (269691GY)
- GLOBAL INDUSTRIAL Heavy Duty Ventilated Steel Locker, Six Tier, 3-Wide, 12x18x12, Unassembled, Gray (493157GY)
- EDSAL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Blue (CL5101BU-UN)
- Global Industrial Box Lockers