Shop All Box Lockers
Global Industrial
Six Tier Locker, 12x15x12, 18 Door, Unassembled, Tan
Mfr # 652057TN
Zoro # G108826141
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$695.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 15
- Overall Height 78 in
- Color Tan
- Locker Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652057TN
- Zoro # G108826141
- UPC # 707022092036
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 15 |
Overall Height | 78 in |
Details
Color | Tan |
Locker Material | Steel |
Description
Used for use in schools and gym locker rooms. Door handles on these quiet lockers feature a fingertip lift latch recessed into the door face to provide a smooth catch-free surface that discourages the padlock from being cut off. These quality gym lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Locker legs add 6 to height. Durable, attractive powder coat finish. Six Tier Box Lockers feature padlockable friction hasp closures lock sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Powder Coated Steel (MB3-2436-FL)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Blue (30124BLUEBLANK)
- AKRO-MILS Clear Plastic Bin Cups (30102)
- GLOBAL INDUSTRIAL 12 Doors Tablet & Cell Phone Locker, Keyed Lock & Hasp and Master Door Open (493331BK)
- GLOBAL INDUSTRIAL Heavy Duty Ventilated Steel Locker, Six Tier, 3-Wide, 12x18x12, Unassembled, Gray (493157GY)
- GLOBAL INDUSTRIAL 4-Tier 4 Door Box Locker, 12W x 18D x 18H, Gray, Unassembled (493459GY)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Blue, Assembled (269696BL)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 18 Door, Unassembled, Gray (269691GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x15x12, 6 Door, Unassembled, Blue (652056BL)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5A-PT)
- Global Industrial Box Lockers