Shop All Box Lockers
Global Industrial
Six Tier Locker, 12x12x12, 6 Door, Unassembled, Blue
Mfr # 652054BL
Zoro # G808825772
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Depth 12
- Overall Height 78 in
- Color Blue
- Locker Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652054BL
- Zoro # G808825772
- UPC # 707022091923
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 |
Overall Height | 78 in |
Details
Color | Blue |
Locker Material | Steel |
Description
Used for use in schools and gym locker rooms. Door handles on these quiet lockers feature a fingertip lift latch recessed into the door face to provide a smooth catch-free surface that discourages the padlock from being cut off. These quality gym lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Locker legs add 6 to height. Durable, attractive powder coat finish. Six Tier Box Lockers feature padlockable friction hasp closures lock sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Blue (SN2414-8 BLUE)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, 9 3/8 in L, Black (PB31-FXL)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEL3)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x15x12, 18 Door, Unassembled, Blue (652057BL)
- GLOBAL INDUSTRIAL 6-Tier 18 Door Box Locker, 12W x 18D x 12H, Gray, Assembled (269697GY)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 15D x 12H, Gray, Assembled (652971GY)
- GLOBAL INDUSTRIAL 4-Tier 4 Door Box Locker, 12W x 18D x 18H, Gray, Unassembled (493459GY)
- GLOBAL INDUSTRIAL 24 Doors Tablet & Cell Phone Locker, Keyed Lock & Hasp and Master Door Open (493332BK)
- GLOBAL INDUSTRIAL 16 Person Box Locker, 12W x 18D x 12H, Gray, Assembled (238235GY)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Gray, Assembled (269696GY)
- Global Industrial Box Lockers