Shop All Box Lockers
Global Industrial
Six Tier Locker, 12x12x12, 18 Door, Unassembled, Tan
Mfr # 652055TN
Zoro # G808826069
product price: $809.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$809.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 12
- Overall Height 78 in
- Color Tan
- Locker Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652055TN
- Zoro # G808826069
- UPC # 707022091978
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 |
Overall Height | 78 in |
Details
Color | Tan |
Locker Material | Steel |
Description
Used for use in schools and gym locker rooms. Door handles on these quiet lockers feature a fingertip lift latch recessed into the door face to provide a smooth catch-free surface that discourages the padlock from being cut off. These quality gym lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Locker legs add 6 to height. Durable, attractive powder coat finish. Six Tier Box Lockers feature padlockable friction hasp closures lock sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap - Black (9210)
- ZORO SELECT Shelf Liner, 36"D x 36"W, Clear (5GRG4)
- UPF Grade Stake 1X2X18In Wood (1335)
- VESTIL Aluminum Half Pallet, 24 in L, 48 in W, 5.0625 H (AP-4824-SB)
- GLOBAL INDUSTRIAL Heavy Duty Ventilated Steel Locker, Six Tier, 3-Wide, 12x18x12, Unassembled, Gray (493157GY)
- GLOBAL INDUSTRIAL 8 Door Tablet & Cell Phone Charging Locker, Keyed Lock & Hasp and Master Door Open (493361BK)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- GLOBAL INDUSTRIAL 4-Tier 12 Door Box Locker, 12W x 12D x 18H, Gray, Unassembled (493456GY)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 15D x 12H, Gray, Assembled (652971GY)
- GLOBAL INDUSTRIAL 4-Tier 12 Door Box Locker, 12W x 12D x 18H, Gray, Assembled (493482GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x15x12, 18 Door, Unassembled, Blue (652057BL)
- Global Industrial Box Lockers