Shop All Industrial Storage Cabinets
Global Industrial
Single Tier Locker, 12x12x60 3 Door, Unassembled, Blue
Mfr # 652061BL
Zoro # G408591633
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Blue
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652061BL
- Zoro # G408591633
- UPC # 707022092074
- Country of Origin Viet Nam
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 66 in |
Depth | 12 in |
Details
Material | Steel |
Color | Blue |
Description
Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum securityThis single tier locker has a secure 3-point positive locking system, hat shelf, chrome door latch and double and single-prong coat hooks Generously sized louvers promote ventilation Legs add 6 to height Durable, attractive powder coat finish Includes blank number plates Lockers feature finished sides; no need for decorative end panels Lockers must be anchored securely to floors or walls 1-wide and 3-wide lockers have four foot plates included Foot plates bolt to outside locker leg supports and maybe anchored to the floor Optional Anchor Kits sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- KNAPE & VOGT Kv 255 Wh 60 Shelf Standards White 60 in. (255 WH 60)
- MOEN Arlys BN Towel Shelf (RT PKG) (Y5794BN)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 8 1/2 in H, 23 5/8 in L, Gray (GS6040-22 Grey)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 6 Door, Unassembled, Blue (652075BL)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 36Wx24Dx78H, Gray (316060)
- GLOBAL INDUSTRIAL Assembled Combination Cabinet, Cabinet, 36x18x72, Gray (269879GY)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 48x24x78, Tan (603600TN)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 48x24x78, Tan (237668TN)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 60Wx24Dx78H, Gray (316062)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-DS-248)
- Global Industrial Industrial Storage Cabinets