Shop All Glove Dispensers & Accessories
Global Industrial
Single Stainless Steel Glove Box Holder, 6-1/4W x 4D x 10H
Mfr # 436955
Zoro # G508597443
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 4 in
- Height 10 in
- Width 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436955
- Zoro # G508597443
- UPC # 707022402910
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 10 in |
Width | 6-1/4 in |
Details
Item | Glove Box Holder |
Color | Silver |
Material | Stainless Steel |
Description
Glove box holders are constructed of heavy duty stainless steel for long lasting durability. Glove box holders allow convenient storage and easy access for boxed disposable gloves. They are ideal for use in patient rooms, hospitals, laboratories, kitchens and more. These glove box holders are simple to load and accommodate one glove box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Softshell Jacket, X-Large, Orange, Class 3 (SHL33C-3 XL)
- MILWAUKEE TOOL Heated Jacket, Polyester, 12 V (234B-21S)
- NMC Caution Hot Sign, CGA30RB (CGA30RB)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24HA (LW8-12-24HA)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 3 Compartments, Clear (695987)
- GLOBAL INDUSTRIAL Quadruple Stainless Steel Glove Box Holder, 21W x 3-3/4D x 10H (B2222414)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- GLOBAL INDUSTRIAL Wire Steel Triple Glove Box Holder, 11-15/16W x 3-13/16D x 14-3/16H (436802)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 2 Compartments, Clear (695989)
- GLOBAL INDUSTRIAL Double Stainless Steel Glove Box Holder, 11W x 3-3/4D x 10H (436949)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 2 Boxes (6GKZ7)
- Global Industrial Gloves & Hand Protection