Shop All Cantilever Racks & Components
Global Industrial
Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH
Mfr # 320828
Zoro # G008590739
product price: $1,073.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,073.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 72 in
- Color Gray
- Overall Width 48 in
- Overall Depth 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320828
- Zoro # G008590739
- UPC # 707022435796
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 72 in |
Overall Width | 48 in |
Overall Depth | 33 |
Details
Shelving Type | Starter Unit |
Color | Gray |
Material | Steel |
Assembly | Required |
Description
This solid steel gray, single sided rack supports medium size loads of lumber, pipes and other dense materials. Each heavy gauge 12 arm supports 600 lbs. of lengthy materials in dividable stacks. Single sided design allows back to back positioning with another compatible rack. Includes 6 straight arms with 2 lip to retain supplies. Dimensions are 48W x 33D x 8'H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Gray (30282GREY)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH (320826)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- Global Industrial Cantilever Racks & Components