Shop All Cantilever Racks & Components
Global Industrial
Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx96inH
Mfr # 320829A
Zoro # G208590638
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Overall Height 96 in
- Color Gray
- Overall Width 48 in
- Overall Depth 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320829A
- Zoro # G208590638
- UPC # 707022458733
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 96 in |
Overall Width | 48 in |
Overall Depth | 33 |
Details
Shelving Type | Add-On Unit |
Color | Gray |
Assembly | Required |
Material | Steel |
Description
Expand the space of your existing Global Industrial; Single Sided Medium Duty Cantilever Rack. The single sided add-on rack can be placed or connected easily with the compatible Global Industrial; Single Sided Medium Duty Cantilever Rack Starter model 320829. It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 8 individual 12 arms with 2 lips. Arm Capacity is 600 lbs. per arm. Dimensions are 48W x 33D x 8'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 27 1/2 in L, 20 in W, 14 1/8 in H (7807085172)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U1/4)
- AKRO-MILS Clear Plastic Bin Lid (30231CRY)
- REMCO White Plastic Bulk Container Lid (6922)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH (320828)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH (320826)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- Global Industrial Cantilever Racks & Components