Shop All Cantilever Racks & Components
Global Industrial
Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH
Mfr # 320828A
Zoro # G308590835
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Shelving Type Add-On Unit
- Color Gray
- Overall Width 48 in
- Overall Depth 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320828A
- Zoro # G308590835
- UPC # 707022458726
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 72 in |
Overall Width | 48 in |
Overall Depth | 33 |
Details
Shelving Type | Add-On Unit |
Color | Gray |
Assembly | Required |
Material | Steel |
Description
Expand the space of your existing Global Industrial; Single Sided Medium Duty Cantilever Rack. The single sided add-on rack can be placed or connected easily with the compatible Global Industrial; Single Sided Cantilever Rack Starter model 320828. It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 6 individual 12 arms with 2 lips. Arm Capacity is 600 lbs. per arm. Dimensions are 48W x 33D x 6'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 66 in H x 30 in W x 15 in D, Tan (1UFD4)
- TECHNIBILT SHELVING SYSTEMS Combo Unit, 6 Basket, 2 Shelf, 24x36x80 (23B6S2-80)
- KRUEGER Therma Level Gauge, Tank Depth 71", 2"NPT (H-2-71)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFB8)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH (320828)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 72inWx50inDx120inH (320823A)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH (320826)
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- Global Industrial Cantilever Racks & Components