Shop All Cantilever Racks & Components
Global Industrial
Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH
Mfr # 320825
Zoro # G508590642
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,659.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 144 in
- Color Gray
- Overall Width 72 in
- Overall Depth 58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320825
- Zoro # G508590642
- UPC # 707022435765
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 144 in |
Overall Width | 72 in |
Overall Depth | 58 |
Details
Shelving Type | Starter Unit |
Color | Gray |
Material | Steel |
Assembly | Required |
Description
This solid steel gray, single sided rack supports large sized loads of lumber, pipes, and other dense materials at lengthy dimensions up 600 lbs. Heavy gauge 12 arm quantity supports heavy loads of lengthy materials in dividable stacks. Single sided design allows placement against flat walls or back to back positioning with another compatible rack. Includes 12 straight arms. Dimensions are 72W x 58Dx12'H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Green Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120204000)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH700GY)
- ECONOCO 4-Way Rack Alta Cross Merchandising (T502SC-H)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW1)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx50inDx120inH (320823)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH (320828)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- ZORO SELECT Cantilever Rack Brace, No Lip, Brace 32inL (13P943)
- Global Industrial Cantilever Racks & Components