Shop All Cantilever Racks & Components
Global Industrial
Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH
Mfr # 320824
Zoro # G808590663
product price: $1,970.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,970.99
Free 30-Day Returns
Key Features
- Overall Height 120 in
- Shelving Type Starter Unit
- Color Gray
- Overall Width 72 in
- Overall Depth 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320824
- Zoro # G808590663
- UPC # 707022435758
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 120 in |
Overall Width | 72 in |
Overall Depth | 50 |
Details
Shelving Type | Starter Unit |
Color | Gray |
Material | Steel |
Assembly | Required |
Description
This solid steel gray, single sided rack supports large loads of lumber, pipes and other dense materials. Each heavy gauge 36 arm supports 800 lbs. of lengthy materials in dividable stacks. Single sided design allows back to back positioning with another compatible racks. Includes 10 straight arms with 2 lip to retain supplies. Dimensions are 72W x 50D x 10'H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Gray (30288GREY)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (166210185)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 72inWx50inDx120inH (320823A)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx50inDx120inH (320823)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- Global Industrial Cantilever Racks & Components