Shop All Cantilever Racks & Components
Global Industrial
Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH
Mfr # 320822
Zoro # G908590914
original price:
$1,607.99
5% off
new price: $1,519.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,519.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 96 in
- Color Gray
- Overall Width 48 in
- Overall Depth 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320822
- Zoro # G908590914
- UPC # 707022435734
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 96 in |
Overall Width | 48 in |
Overall Depth | 38 |
Details
Shelving Type | Starter Unit |
Color | Gray |
Assembly | Required |
Material | Steel |
Description
This solid steel gray, single sided rack supports large loads of lumber, pipes and other dense materials. Each heavy gauge 24 arm supports 1,200 lbs. of lengthy materials in dividable stacks. Single sided design allows back to back positioning with another compatible rack. Includes 8 straight arms with 2 lip to retain supplies. Dimensions are 48W x 38D x 8'H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Black (QSB105BR)
- ZORO SELECT Shop Desk, 23 x 51 x 20 In, Gray (MSD-2023-95)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Yellow (PB1011-5 Yellow)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x36in, LdCap 800lb (2436GY)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 72inWx50inDx120inH (320823A)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- Global Industrial Cantilever Racks & Components