Shop All Cantilever Racks & Components
Global Industrial
Single Sided Heavy Duty Cantilever Add-On Rack, 72inWx50inDx120inH
Mfr # 320823A
Zoro # G708590886
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,029.99
Free 30-Day Returns
Key Features
- Overall Height 120 in
- Shelving Type Add-On Unit
- Color Gray
- Overall Width 72 in
- Overall Depth 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320823A
- Zoro # G708590886
- UPC # 707022458672
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 120 in |
Overall Width | 72 in |
Overall Depth | 50 |
Details
Shelving Type | Add-On Unit |
Color | Gray |
Assembly | Required |
Material | Steel |
Description
Expand the space of your existing Global Industrial; Single Sided Heavy Duty Cantilever Rack Starter. The single sided add-on rack can be placed or connected easily with the compatible Global Industrial; Single Sided Cantilever Rack Starter model 320823. It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 10 individual 36 arms. Arm Capacity is 800 lbs. per arm. Includes 10 straight arms. Dimensions are 72W x 50D x 10'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider for Qus239, Clear, 6 PK (DUS239CL)
- HARDWARE RESOURCES 17" Wide Satin Nickel Wire Shoe Fence for Shelving (SF17-SN)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-G)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH (320826)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- Global Industrial Cantilever Racks & Components