Shop All Cantilever Racks & Components
Global Industrial
Single Sided Heavy Duty Cantilever Add-On Rack, 48inWx38inDx96inH
Mfr # 320821A
Zoro # G008590852
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$809.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Overall Height 96 in
- Color Gray
- Overall Width 48 in
- Overall Depth 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320821A
- Zoro # G008590852
- UPC # 707022458658
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 96 in |
Overall Width | 48 in |
Overall Depth | 38 |
Details
Shelving Type | Add-On Unit |
Color | Gray |
Material | Steel |
Assembly | Required |
Description
Expand the dimension of your existing Global Industrial; Single Sided Heavy Duty Cantilever Rack. The single sided add-on rack can be easily added alongside the compatible Global Industrial; Single Sided Cantilever Rack Starter model 320821. It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 8 individual 24 arms. Arm Capacity is 1200 lbs. per arm. Dimensions are 48W x 38D x 8'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX DIVIDER LOW VOLTAGE (EZLVD)
- DURHAM MFG Bin Dispensing Cabinet, Tilt Out, Gray (590-95)
- SAFCO Steel Pack Archival Shelving (5260)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 144 in W, 2 1/2 in D, Orange (IBN55144)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- Global Industrial Cantilever Racks & Components