Shop All Cantilever Racks & Components
Global Industrial
Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx144inH
Mfr # 320826A
Zoro # G908590679
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,416.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Overall Height 144 in
- Color Gray
- Overall Width 72 in
- Overall Depth 58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320826A
- Zoro # G908590679
- UPC # 707022458702
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 144 in |
Overall Width | 72 in |
Overall Depth | 58 |
Details
Shelving Type | Add-On Unit |
Color | Gray |
Material | Steel |
Assembly | Required |
Description
Expand the space of your existing Global Industrial; Single Sided Heavy Duty Cantilever Rack. The single sided add-on rack can be placed or connected easily with the compatible Global Industrial; Single Sided Cantilever Rack Starter model 320826. It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 12 individual 48 arms with 2 lips. Arm Capacity is 600 lbs. per arm. Dimensions are 72W x 58D x 12'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Sliding Belt Rack for Custom Closet Systems (BRC-12CR)
- WALLSCAPES 24 in. Avalon MDF with Veneer Overlay Floating shelf, White (WSAVLN1024WH)
- ZORO SELECT Hammer Tool Holder, Pk5 (6YE22)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH (320828)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- Global Industrial Cantilever Racks & Components