Shop All Cantilever Racks & Components
Global Industrial
Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH
Mfr # 320824A
Zoro # G308590644
product price: $1,071.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,071.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Overall Height 120 in
- Color Gray
- Overall Width 72 in
- Overall Depth 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320824A
- Zoro # G308590644
- UPC # 707022458689
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 120 in |
Overall Width | 72 in |
Overall Depth | 50 |
Details
Shelving Type | Add-On Unit |
Color | Gray |
Material | Steel |
Assembly | Required |
Description
Expand the space of your existing Global Industrial; Single Sided Heavy Duty Cantilever Rack. The single sided add-on rack can be placed or connected easily with the compatible Global Industrial; Single Sided Cantilever Rack Starter model 320824. It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 10 individual 36 arms with 2 lips. Arm Capacity is 800 lbs. per arm. Dimensions are 72W x 50D x 10'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap Counter Display (RCS-WCD1)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH (320826)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- Global Industrial Cantilever Racks & Components