Shop All Cantilever Racks & Components
Global Industrial
Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx38inDx96inH
Mfr # 320822A
Zoro # G508590833
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$721.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Overall Height 96 in
- Color Gray
- Overall Width 48 in
- Overall Depth 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320822A
- Zoro # G508590833
- UPC # 707022458665
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 96 in |
Overall Width | 48 in |
Overall Depth | 38 |
Details
Shelving Type | Add-On Unit |
Color | Gray |
Material | Steel |
Assembly | Required |
Description
Expand the space of your existing Global Industrial; Single Sided Heavy Duty Cantilever Rack. The single sided add-on rack can be placed or connected easily with the compatible Global Industrial; Single Sided Cantilever Rack Starter model 320822. It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 8 individual 24 arms with 2 lips. Arm Capacity is 1200 lbs. per arm. Dimensions are 48W x 38D x 8'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 8 Hole Inside Corner Bracket, For 30-3060 (14095)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 36In (1XWA4)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH (320828)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- Global Industrial Cantilever Racks & Components