Shop All Boltless Shelving
Global Industrial
Single Rivet Beam, 48inL, Gray
Mfr # 254CP80
Zoro # G511827940
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Assembled/Unassembled Assembled
- Length (In.) 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254CP80
- Zoro # G511827940
- UPC # 707022075954
- Country of Origin Malaysia
- Category Boltless Shelving
Dimensions
Length (In.) | 48 in |
Details
Item | Single Rivet Beam |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Assembled |
Description
Each Level Requires four beams. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 12 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 11 7/8 in L, Black (30716BLACK)
- IRIS Storage Tote, Clear, 17.5" L, 7.9" H, 4.75 gal Volume Capacity (IRS110380)
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters (1GC91)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (4TW35)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 96inH, Wire Deck (502478)
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 36inW x 12inD (933CP21)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet, No Deck, 48inW x 18inD, Gray (601906)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 72inW x 24inD x 60inH, Wood Deck (B3154041)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- Global Industrial Boltless Shelving