Shop All Boltless Shelving
Global Industrial
Single Rivet Beam, 18inL, Gray
Mfr # 254CP82
Zoro # G911827991
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Assembled/Unassembled Assembled
- Length (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 254CP82
- Zoro # G911827991
- UPC # 707022075978
- Country of Origin Malaysia
- Category Boltless Shelving
Dimensions
Length (In.) | 18 in |
Details
Item | Single Rivet Beam |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Assembled |
Description
Each Level Requires four beams. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- R&B WIRE PRODUCTS R&B Wire 7558C Crossbar to Fit 58 Rack (7558C)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2516-8WT)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Green (QMS543GN)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 48inW x 12inD (933CP24)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 60inH, Laminate Deck (504204GY)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 96inH, No Deck (B3153012)
- GLOBAL INDUSTRIAL 3 Shelf, Boltless Shelving, Add On, Solid Deck, 2700 lb Cap, 96inW x 36inD x 84inH (785587GY)
- GLOBAL INDUSTRIAL 3 Shelf, High Capacity Boltless Shelving, Starter, 72inW x 24inD x 60inH, Wire Deck (B3153932)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- Global Industrial Boltless Shelving