Shop All Classroom Furniture
Global Industrial
Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH
Mfr # 250771
Zoro # G909146608
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32-3/4 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 250771
- Zoro # G909146608
- UPC # 707022115209
- Country of Origin China
- Category Classroom Furniture
Dimensions
Width | 32-3/4 in |
Height | 48 in |
Description
These study carrels are made with 5/8 thick laminated particle board. Black metal frame with adjustable leveling floor glides. Slide-out keyboard tray measures 31-1/2W x 11-3/4D x 25-1/2H. Work surface measures 31-1/2W x 23-3/4D x 29H and is large enough to hold CRT, flat panel or laptop computers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- HANDI TREADS Non-Slip Bath Mat, 16" x 40", Clear, Adhesive, Mold and Mildew Resistant (HTBM1640CP1)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- CHILDCRAFT Rest and Storage Bench, 55-5/8 x 14-1/4 x 14 Inches (1428818)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- THE PENCIL GRIP Chair Socks, Blue, PK144 (TPG-233)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- KAGAN MegaTimer (JMT)
- Global Industrial Classroom Furniture