Shop All Battery Chargers
Global Industrial
Single Charging Station for Hot Swappable LiFePO4 Battery
Mfr # 812547
Zoro # G511970349
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 10-9/16 in
- Height 10-1/2 in
- Length 10-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 812547
- Zoro # G511970349
- UPC # 707022509817
- Country of Origin China
- Category Battery Chargers
Dimensions
Width | 10-9/16 in |
Height | 10-1/2 in |
Length | 10-1/4 in |
Details
Color | Blue |
Item | Swappable Battery Charging Station |
Description
The Global Industrial Single Charging Station is designed to charge 1 LiFePO4 Battery. This unit is a battery charging station only. Battery and docking station are sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- SILENX SilenX EFX-12-12 120 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-12-12)
- ILC Replacement for Golf Buddy Voice 2 (VOICE 2 GOLF BUDDY)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-178nr (RAM-VB-178NR RAM MOUNTS)
- GLOBAL INDUSTRIAL Replacement 24V 10A Battery Charger, 641411 (RP6454)
- NITECORE Dual Slot Universal Battery Charger (Ci2)
- EGO Backpack Harness (BHX1001)
- NITECORE FX1 Digital USB Travel Battery Charger for Fujifilm NP-W126 and NP-W126S Batteries (FX1)
- UPG 6V, 500mA, Dual Stage Charger 74V Fast Charge 68V Trickle Charge (D1741)
- SOUTHWIRE Booster Cable 12 6Ga Polarglo (8565)
- ASSOCIATED EQUIPMENT Load Switch For 6026 Tester (900109)
- Global Industrial Battery Chargers