Shop All Monitor Mounts & Brackets
Global Industrial
Single Arm Kit with VESA Mount For Orbit Workstation, Black
Mfr # 249048
Zoro # G411864472
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 15 in
- Material Steel
- Depth 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 249048
- Zoro # G411864472
- UPC # 707022021104
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3 in |
Width | 15 in |
Depth | 1 in |
Details
Material | Steel |
Color | Black |
Item | Monitor Mount |
Assembly Required | Yes |
Description
Single Arm Kit with VESA Mount For Orbit Workstation - Black - 249048. Single LCD Monitor Arm Kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Heine NT Handle Battery (NT HANDLE BATTERY HEINE)
- SANOXY 10 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-10FT)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 17Ah, Bolt (2UKH5)
- DURACELL Procell Professional Alkaline Batteries - Size D, D, 12PK (DURPC1300)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- PYLE Anti-Theft Countertop Tablet Kiosk Stand, PSPADLK18 (PSPADLK18)
- FLEXIBLE SOLUTIONS Flexible Solutions HS560 Heatsavr Liquid Pool Cover - Case of Four 1 Gallon Jugs (HS560)
- MOUNT-IT Dual Monitor Wall Mount MI-1766 (MI-1766)
- Global Industrial Monitor Mounts & Brackets