Shop All Monitor Mounts & Brackets
Global Industrial
Single Arm Kit W/ VESA Mount, 15inL x 1inD, Black
Mfr # 493573MA
Zoro # G911892364
$72.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493573MA
- Zoro # G911892364
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Easily hold one flat panel LCD monitor on Global IndustrialTM Workbench upright with included bracket. The item uses standard VESA 75/100 mounting holes and holds LCD monitors from 10in to 30in. The mount allows easy monitor installation and tilt angle adjustments using a hand screw knob. The mount slides along included steel arm for easy adjustments and locks into place. Arm features a single heavy duty hinge point for easy swing-action adjustments while mounted to Global IndustrialTM Workbench upright with included bracket. Bracket for Upright measures 5inW x 4-1/2inH with 1-1/4in U-Champ channel width.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Electric Wheelchair Jet 3 Ultra (MAX3496943)
- 3M Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color (WR85B)
- QUEST TECHNOLOGY INTERNATIONAL HDMI 4K Ultra Hd Automatic Switcher W/Remote - 5X1 Switcher (HDI-4251)
- UBIQUITI NETWORKS COMMERCIAL Uvc G3 Flex Prof Wall Mount (UVC-G3-Flex-PWM-WT)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- SCREENBEAM The Screenbeam 960 Mounting Kit Permits A Screenbeam Wireless Display (SB960MOUNT)
- DEKORRA DekoRRa 614-GN - Insulated Pouch - Green Turf - 60 X 60 Inches (614-GN)
- CHIEF MANUFACTURING Thinstall In-Wall Box-Large;Ts525/Ts32 (TA500)
- Global Industrial Monitor Mounts & Brackets