Shop All Bellman Carts
Global Industrial
Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H
Mfr # 985119SL
Zoro # G208613566
product price: $903.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$903.99
Free 30-Day Returns
Key Features
- Overall Height 75 in
- Overall Length 41-1/4 in
- Overall Width 24 in
- Material Steel
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 985119SL
- Zoro # G208613566
- UPC # 707022333535
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 75 in |
Overall Length | 41-1/4 in |
Overall Width | 24 in |
Details
Material | Steel |
Assembled | No |
Description
Luggage cart is made using corrosion resistant #201 stainless steel uprights and framing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Wheel, For Use With 5M654 (GRFG1014L30000)
- LUXOR Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 500 lb (EC11HD-BU)
- DC CARGO Winch Strap Winder (STW)
- LITTLE GIANT Nursery Truck, Rubber Wheel, 36x24 (LWP243610G)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- Global Industrial Bellman Carts