Shop All Stationary Electric Air Compressors
Global Industrial
Silent Two Stage Piston Air Compressor w/Dryer, 10 HP, 80 Gal, 1 Phase, 230V
Mfr # 133686
Zoro # G608610295
product price: $7,829.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$7,829.99
Free 30-Day Returns
Key Features
- Voltage 208-230
- Overall Height 71-1/2 in
- Overall Length 27 in
- Cylinder Material Steel
- Overall Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 133686
- Zoro # G608610295
- UPC # 707022481748
- Country of Origin Turkey
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 71-1/2 in |
Overall Length | 27 in |
Overall Width | 42 in |
Details
Voltage | 208-230 |
Cylinder Material | Steel |
Description
The Global Industrial Silent Two Stage Piston Air Compressor with Dryer offers superior performance and is designed to provide years of reliable service. Silencer reduces noise output by 25% binging the dBs to 55, which is comparable to conversational loudness. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects. Overall measurements: 27 L x 42 W x 71.5 H. Silencer is not pre-installed, and must be installed by the purchaser. The Global Industrial Refrigerated Air Dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolersremoving oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5HP 7.5HP, and 10HP compressors up to 57 CFM.Overall measurements: 22 L x 13 W x 23 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-80-300-PPSA-N3 (DSBC-80-300-PPSA-N3)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH79BG)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- CHICAGO PNEUMATIC 8 ft Air Hose (P043886)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor w/Dryer, 10 HP, 80 Gal, 1 Phase, 230V (133687)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (B2811236)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 7.5 HP, 80 Gal., 1 Phase, 230V (133682)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-230/1)
- ABAC 5 HP 230 V Sngl Phase Two Stage 80 Gallon Vertical Air Compressor, No Magnetic Starter Required (AB5-2180V4NS)
- VIAIR 200 PSI 2.0 GAL. TANK HIGH-FLOW-200 AIR SOURCE KIT (12V, 200 PSI COMPR (20008)
- Global Industrial Air Compressors