Shop All Stationary Electric Air Compressors
Global Industrial
Silent Two Stage Piston Air Compressor, 7.5 HP, 80 Gal., 1 Phase, 230V
Mfr # 133682
Zoro # G008610260
product price: $4,701.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$4,701.99
Free 30-Day Returns
Key Features
- Voltage 208-230
- Overall Height 75 in
- Overall Length 31 in
- Cylinder Material Steel
- Overall Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 133682
- Zoro # G008610260
- UPC # 707022481700
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 75 in |
Overall Length | 31 in |
Overall Width | 34 in |
Details
Voltage | 208-230 |
Cylinder Material | Steel |
Description
The Global Industrial Silent Two Stage Piston Air Compressor offers superior performance and is designed to provide years of reliable service. Silencer reduces noise output by 25% bringing the dBs to 55, which is comparable to conversational loudness. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects. Overall measurements: 31 L x 34 W x 75 H. Silencer is not pre-installed, and must be installed by the purchaser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-1002-16FP)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (BVHC8-8M)
- DODGE Tigear-2 Reducers And Accessories, 15Q10L56 TIGEAR-2 REDUCER (15Q10L56 TIGEAR-2 REDUCER)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor w/Dryer, 10 HP, 80 Gal, 1 Phase, 230V (133687)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (B2811236)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- QUINCY COMPRESSOR 5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 351CS80VCA23 (551CS80VCB)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- Global Industrial Stationary Electric Air Compressors