Shop All Stationary Electric Air Compressors
Global Industrial
Silent Two Stage Piston Air Compressor, 5 HP, 80 Gal., 1 Phase, 230V
Mfr # 133679
Zoro # G308610502
product price: $4,095.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$4,095.99
Free 30-Day Returns
Key Features
- Voltage 230
- Overall Height 75 in
- Overall Length 31 in
- Overall Width 34 in
- Cylinder Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 133679
- Zoro # G308610502
- UPC # 707022481670
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 75 in |
Overall Length | 31 in |
Overall Width | 34 in |
Details
Voltage | 230 |
Cylinder Material | Steel |
Description
The Global Industrial Silent Two Stage Piston Air Compressor offers superior performance and is designed to provide years of reliable service. Silencer reduces noise output by 25% binging the dBs to 55, which is comparable to conversational loudness. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects. Overall measurements: 31 L x 34 W x 75 H. Silencer is not pre-installed, and must be installed by the purchaser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1792,224 Teeth (Y-1792)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT, SS (A1641S)
- DIXON Push-On Elbow Hose Barb, 3/4-14 x 3/4 in Nominal, MNPT x Hose Barb, Brass, Domestic (2731212C)
- CENTURY Unit Htr Motor, 1/4,1140,115/208-230, 48Y (731A)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 7.5 HP, 80 Gal., 1 Phase, 230V (133682)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (B2811236)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor w/Dryer, 10 HP, 80 Gal, 1 Phase, 230V (133687)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- ABAC Fully Featured 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2180HFF)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230-1)
- DEWALT Heavy Duty Compressor, 240V, 80 gal. (DXCMLA4708065)
- Global Industrial Air Compressors