Shop All Exhaust and Supply Fan Accessories
Global Industrial
Shutter For 18in Venturi Mounted Exhaust Fan, 21-1/8inW
Mfr # 245730
Zoro # G911937485
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21-1/8 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 245730
- Zoro # G911937485
- UPC # 707022028561
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Width | 21-1/8 in |
Details
Material | Aluminum |
Description
The shutter features gravity close louvers to direct airflow. It is made with aluminum louvers and steel frame. Weather stripping provides tighter seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Fan Relay, SPST, 120V Coil (6ACH8)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- MARATHON 0.50 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B608 (B608)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- GLOBAL INDUSTRIAL Shutter For 24in Exhaust Fan, 27-1/8inW x 27inH (245716)
- GLOBAL INDUSTRIAL Shutter For 12in Venturi Mounted Exhaust Fan, 15-1/8inW (245727)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- DAYTON Exhaust Fan Venturi Frame, 24x24, Galv (10E036)
- DAYTON Panel Exhaust Fan, 12In., 115/208-230V (32ZN53)
- DAYTON Weather Hood, 24 In, Galvanized Steel (1WBV9)
- DAYTON Exhaust Fan, 18 In, 3 Phase, Haz Location (10E001)
- Global Industrial Exhaust and Supply Fan Accessories