Shop All Exhaust and Supply Fan Accessories
Global Industrial
Shutter For 12 Exhaust Fan, 15-1/8W x 15H
Mfr # 245711
Zoro # G708641267
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 245711
- Zoro # G708641267
- UPC # 707022339421
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Height | 15 in |
Details
Material | Aluminum |
Description
The guard mounted direct drive exhaust fans shutter for 12 guard mount exhaust fan features gravity close louvers to direct airflow. It is made with aluminum louvers and steel frame. Weather stripping provides tighter seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Pressure Switch Std. Alt. 0 - 4999 ft. (11J11R06779-002)
- FRIGIDAIRE Water Filter (WF3CB)
- SOLARONICS Infrared Heater, 2-Stage, 100/50 MBH, Nat. Gas, 24V (STK-100/50 STL)
- NU-CALGON Mini-Split Service Kit (4151-18)
- GLOBAL INDUSTRIAL Shutter For 18in Venturi Mounted Exhaust Fan, 21-1/8inW (245730)
- GLOBAL INDUSTRIAL Shutter For 12in Venturi Mounted Exhaust Fan, 15-1/8inW (245727)
- GLOBAL INDUSTRIAL Shutter For 24in Exhaust Fan, 27-1/8inW x 27inH (245716)
- DAYTON Exhaust Fan, 20 In, 4153 CFM (10D968)
- HESSAIRE Guard, Dayton, For 484X50, 484X59 (G36SF)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON Weatherhood, 10 In. (16D555)
- Global Industrial Exhaust and Supply Fan Accessories