Shop All Utility Stools
Global Industrial
Shop Stool w/Vinyl Upholstered Seat/Steel Frame 18-27 Adjustable Height Gray
Mfr # 688307
Zoro # G608624353
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 688307
- Zoro # G608624353
- UPC # 707022039635
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Color | Gray |
Item | Shop Stool |
Assembled | No |
Description
Comfort-designed with the finest quality workmanship and construction. Convenient steel foot ring. Telescoping legs adjust on 1 increments. Durable gray baked enamel finish. Roomy 14 diameter vinyl upholstered seat. Heavy duty 18 gauge x 7/8 tubular steel electrically seam-welded construction assures strength and rigidity. Sold 2 per package of a model.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000D)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 30 (XU-MBT-2430-GG)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Barstools (4-CH-31320M1D-GG)
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- GLOBAL INDUSTRIAL 24/7 Anti-bacterial 8 Way Adjustable Vinyl Stool - Black (250685BK)
- GLOBAL INDUSTRIAL Tractor Seat & Chrome Stool, Vibrant Black (B1105797)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- GLOBAL INDUSTRIAL All Purpose Scooter Stool, Vinyl, Black (240152BK)
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- Global Industrial Utility Stools