Shop All Shop Desks
Global Industrial
Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue
Mfr # 249690
Zoro # G308653592
original price:
$531.99
8% off
new price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 38 - 42-1/2 in
- Overall Depth 30
- Shop Desk Style Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf
- Type Open Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249690
- Zoro # G308653592
- UPC # 707022331104
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 38 - 42-1/2 in |
Overall Depth | 30 |
Details
Shop Desk Style | Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf |
Type | Open Leg |
Color | Blue |
Assembly | Required |
Material | Steel |
Description
Our shop desk with cabinet is perfect for warehouses and shipping & receiving areas. Rugged steel-channel-reinforced work surface measures 34-1/2W x 30D and fights fatigue with height adjustments from 38 to 42-1/2H at 1-1/2 increments. Work surface has a 2 slope from back to front edge. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or computer monitor. Includes steel uprights, a 9-1/2H pegboard panel and overhead cabinet. Steel uprights and roll formed pegboard provide added strength and rigidity. Pegboard accepts peg hooks sold separately for hanging tools. Cabinet includes a cylinder lock with 2 keys for security. Includes a height adjustable shelf for organized storage. Steel cabinet doors include recessed handles and a 3-point locking system. Cabinet riser accepts an optional Light Kit that fits under the cabinet to provide a convenient light source. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Outlet easily screws onto the side of shop desk. No electrical wiring necessary. Durable blue powder coat finish. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Drawer Bin Cabinet with 64 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10164)
- 80/20 Base Plate, For 10 Series (2418)
- LITTLE GIANT Vertical Bar Rack, 84" H, 24 x 36" (BR-2436-84)
- GROZ Trolley, Material Handling, 50-60kg Drum (44430)
- GLOBAL INDUSTRIAL Flat Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (319392CGY)
- GLOBAL INDUSTRIAL Shop Desk w Pigeonhole Compartments and Lower Cabinet, 34-1/2W x 30D x 51-1/2H - Gray (300912GY)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (254635GY)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Pegboard Riser w/Shelf, 34-1/2W x 30D x38 to 42-1/2H, Bue (249458)
- GLOBAL INDUSTRIAL Sloped Surface Shop Desk with Pigeonhole Compartment Riser, 34-1/2W x 30D x 38H, Black (254635BK)
- GLOBAL INDUSTRIAL Wall Mount Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Gray (249510GY)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Top Shelf, Gray (249509GY)
- Global Industrial Shop Desks