Shop All Shop Desks
Global Industrial
Shop Desk w/Lower Cabinet, Pigeonhole Compartments w/Upper Cabinet, 34-1/2W x 30D x 80H, Blue
Mfr # 249692
Zoro # G908619738
product price: $720.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 80 in
- Overall Depth 30
- Shop Desk Style Base/Upper Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf
- Type Cabinet Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249692
- Zoro # G908619738
- UPC # 707022331111
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 80 in |
Overall Depth | 30 |
Details
Shop Desk Style | Base/Upper Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf |
Type | Cabinet Base |
Assembly | Required |
Material | Steel |
Color | Blue |
Description
Our best selling shop desk is perfect for warehouses and shipping & receiving areas. Rugged steel-channel-reinforced work surface measures 34-1/2W x 30D and has a 2 slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides. Drawer includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. Cabinet Desk has single locking handle and permits full-width access to lower compartment. Cabinet includes adjustable center shelf. Cabinet riser includes steel uprights, a 9-1/2H pegboard panel and an overhead cabinet. Steel uprights and roll formed pegboard provide added strength and rigidity. Pegboard accepts peg hooks sold separately for hanging tools. Overhead cabinet includes a cylinder lock with 2 keys for security. Cabinet has a height adjustable shelf for organized storage. Steel cabinet doors include recessed handles and a 3-point locking system. Cabinet riser accepts an optional Light Kit that fits under the cabinet to provide a convenient light source. Durable blue powder coat finish. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER 22 lb Hang & Stack Storage Bin, Steel, 6 in W, 4 3/4 in H, 9 1/2 in L, Silver (147.090605GV1)
- 80/20 Joining Plate, 15 Series (2535)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 10 7/8 in W, 5 in H (DG92050RD)
- OIC Stackable Supply Basket, Black, Plastic, 10.1" W, 2.4" H (OIC26202)
- GLOBAL INDUSTRIAL Sloped Surface Shop Desk with Pigeonhole Compartment Riser, 34-1/2W x 30D x 38H, Black (254635BK)
- GLOBAL INDUSTRIAL Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2inW x 30inD, Blue (249692CBL)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray (249692GY)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount, 34-1/2W x 30D x 32-1/2H, Blue (634177BL)
- GLOBAL INDUSTRIAL Shop Desk w/Lower Cabinet, Pigeonhole Compartment w/Pegboard Riser, 34-1/2W x 30D x 80H, Blue (249509)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount with Pegboard Riser, 34-1/2W x 30D x 61H, Blue (249510)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Putty/Oak (20445)
- Global Industrial Shop Desks