Shop All Shop Desks
Global Industrial
Shop Desk w/Lower Cabinet, Pigeonhole Compartments, 34-1/2W x 30D x 51-1/2H, Blue
Mfr # 300912
Zoro # G308620013
product price: $561.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 51-1/2 in
- Overall Depth 30
- Shop Desk Style Cabinet, Compartment, Drawer, Shelf
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 300912
- Zoro # G308620013
- UPC # 707022009898
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 51-1/2 in |
Overall Depth | 30 |
Details
Shop Desk Style | Cabinet, Compartment, Drawer, Shelf |
Assembly | Required |
Color | Blue |
Type | Cabinet Base |
Material | Steel |
Description
Our best selling shop desk is perfect for warehouses and shipping & receiving areas. Rugged 14 gauge, steel-channel-reinforced work surface measures 34-1/2W x 30D and has a 2 slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. Cabinet Desk has single locking handle and permits full-width access to lower compartment. Cabinet includes adjustable center shelf. Durable blue powder coat finish. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- WESTWARD Compartment Box with 1 compartments, Plastic, 2-7/16" H x 13-3/8 in W (2HFR9)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (254635GY)
- GLOBAL INDUSTRIAL Flat Surfaced Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Blue (319416BL)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount, 34-1/2W x 30D x 32-1/2H, Blue (634177BL)
- GLOBAL INDUSTRIAL Wall Mount Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Gray (249510GY)
- GLOBAL INDUSTRIAL Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2inW x 30inD, Blue (249692CBL)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D x 38 to 42-1/2H, Blue (319355)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- Global Industrial Shop Desks