Shop All Shop Desks
Global Industrial
Shop Desk Wall Mount w/Pigeonhole Compartments and Cabinet Riser, 34-1/2W x 30D x 61H, Blue
Mfr # 249691
Zoro # G608619748
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 61 in
- Overall Depth 30
- Shop Desk Style Upper Cabinet, Compartment, Drawer, Knockout Out, Pegboard
- Type Wall mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249691
- Zoro # G608619748
- UPC # 707022334495
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 61 in |
Overall Depth | 30 |
Details
Shop Desk Style | Upper Cabinet, Compartment, Drawer, Knockout Out, Pegboard |
Type | Wall mounted |
Color | Blue |
Material | Steel |
Assembly | Required |
Description
Our best selling shop desk is perfect for warehouses and shipping & receiving areas. Rugged steel-channel-reinforced work surface measures 34-1/2W x 30D and has a 2 slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. Wall Mount Desk includes support brackets for easy installation against walls at any height. Cabinet riser includes steel uprights, a 9-1/2H pegboard panel and an overhead cabinet. Steel uprights and roll formed pegboard provide added strength and rigidity. Pegboard accepts peg hooks sold separately for hanging tools. Overhead cabinet includes a cylinder lock with 2 keys for security. Cabinet has a height adjustable shelf for organized storage. Steel cabinet doors include recessed handles and a 3-point locking system. Cabinet riser accepts an optional Light Kit that fits under the cabinet to provide a convenient light source. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Outlet easily screws onto the side of shop desk. No electrical wiring necessary. Durable blue powder coat finish. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Latching Drum Lid, Black (DRM659-BK)
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (30220BLUE)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D x 38 to 42-1/2H, Blue (319355)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount, 34-1/2W x 30D x 32-1/2H, Blue (634177BL)
- GLOBAL INDUSTRIAL Sloped Surface Shop Desk with Pigeonhole Compartment Riser, 34-1/2W x 30D x 38H, Black (254635BK)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray (249692GY)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Pegboard Riser w/Shelf, 34-1/2W x 30D x38 to 42-1/2H, Bue (249458)
- GLOBAL INDUSTRIAL Flat Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (319392CGY)
- GLOBAL INDUSTRIAL Flat Surfaced Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Blue (319416BL)
- Global Industrial Shop Desks