Shop All Shop Desks
Global Industrial
Shop Desk Wall Mount with Pegboard Riser, 34-1/2W x 30D x 61H, Blue
Mfr # 249510
Zoro # G708619716
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 61 in
- Overall Depth 30
- Shop Desk Style Compartment, Drawer, Knockout Out, Pegboard
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249510
- Zoro # G708619716
- UPC # 707022331098
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 61 in |
Overall Depth | 30 |
Details
Shop Desk Style | Compartment, Drawer, Knockout Out, Pegboard |
Color | Blue |
Assembly | Required |
Type | Wall mounted |
Material | Steel |
Description
Our best selling shop desk is perfect for warehouses and shipping & receiving areas. Rugged steel-channel-reinforced work surface measures 34-1/2W x 30D and has a 2 slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Includes steel uprights, 28-1/2H pegboard panel and 34-1/2W x 12D overhead shelf. Pegboard Riser Shelf provides convenient tool and supply storage above work surface. Steel uprights and roll formed pegboard provides added strength and rigidity. Pegboard accepts peg hooks sold separately for hanging tools. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. Wall Mount Desk includes support brackets for easy installation against walls at any height. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. No electrical wiring necessary. Durable blue powder coat finish. Overhead shelf accepts Optional Light Kit sold separately. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- AZAR DISPLAYS Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50 (700894)
- U.S. FUTABA White 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253182155)
- DESIGNS OF DISTINCTION 12" Truss Bracket, Flat Black (01651260WR1)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D x 38 to 42-1/2H, Blue (319355)
- GLOBAL INDUSTRIAL Wall Mount Shop Desk w/ Pegboard & Top Shelf, 34-1/2inW x 30inD, Gray (249510GY)
- GLOBAL INDUSTRIAL Shop Desk Wall Mount, 34-1/2W x 30D x 32-1/2H, Blue (634177BL)
- GLOBAL INDUSTRIAL Shop Desk w Pigeonhole Compartments and Lower Cabinet, 34-1/2W x 30D x 51-1/2H - Gray (300912GY)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D, Gray (319392)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Pegboard Riser w/Shelf, 34-1/2W x 30D x38 to 42-1/2H, Bue (249458)
- BOSS 66" W Office Desk, Mahogany (N102-M)
- Global Industrial Shop Desks