Shop All Storage Bins
Global Industrial
Shelf Storage Bin, Polypropylene, 4 in H, Tan
Mfr # 184838BG
Zoro # G708591685
Sold in multiples of 12 for $42.60
$42.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Polypropylene
- Overall Height 4 in
- Overall Depth 11-5/8 in
- Depth 11-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 184838BG
- Zoro # G708591685
- UPC # 651588354797
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 4 in |
Overall Depth | 11-5/8 in |
Depth | 11-5/8 in |
Details
Color | Tan |
Material | Polypropylene |
Item | Shelf Storage Bin |
Description
Impact & Corrosion resistant polypropyleneV-Notch catches shelf to prevent spillageHopper front openingNests when not in useFinger grip allows for easy liftingLarge label area for easy identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMax Silver Steel Deck Tension Tie Kit 14 Ga. (DTT1Z-KT)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUM550144ZCP)
- PLANO Adjustable Compartment Box with 7 to 30 compartments, Plastic, 13 7/8 in H x 11 1/2 in W (758005)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Black (269684BK)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Shelf Bin 4-1/8inW x 17-7/8inD x 4inH Red (184839RD)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Shelf Bin 6-5/8inW x 11-5/8inD x 4inH Yellow (184838YL)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 6inW x 12inD x 4-1/2inH, White (228174)
- GLOBAL INDUSTRIAL Plastic Stack & Hang Bin 24 5-1/2inx10-7/8x5in & 24 4-1/8inx5-3/8inx3in, Blue (269682BLP)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269682BL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (PB148-7 Blue)
- Global Industrial Storage Bins