Shop All Storage Bins
Global Industrial
Shelf Storage Bin, Polypropylene, 4 in H, Green
Mfr # 184838GN
Zoro # G408591664
product price: $3.55
/ea
Sold in multiples of 12 for $42.60
$42.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polypropylene
- Overall Height 4 in
- Overall Depth 11-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 184838GN
- Zoro # G408591664
- UPC # 651588354773
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 4 in |
Overall Depth | 11-5/8 in |
Details
Color | Green |
Material | Polypropylene |
Item | Shelf Storage Bin |
Description
The GLOBAL INDUSTRIAL - 184838GN Shelf Storage Bin is a robust storage solution with an overall depth of 11-5/8 inches and a height of 4 inches. These dimensions make the bin suitable for storing various items, providing ample space for organization while not taking up too much room on your shelf or workspace. Its size allows it to be versatile enough to accommodate different types of materials, tools, or products.
This shelf storage bin is made from polypropylene material that offers durability and longevity. The green color gives it a distinct look that can help in identifying stored items quickly or categorizing them based on color coding systems. Polypropylene as a material is known for its resistance against chemical reactions, making this bin adequate even when used to store certain chemicals or substances.
As an item in the GLOBAL INDUSTRIAL range, this 184838GN Shelf Storage Bin aligns with other products within the same category regarding quality and design consistency. It's designed to offer reliable storage solutions for small businesses across various industries. Please note that this product description does not include details about package quantity or specific compatibility information; please refer to individual product listings for these specifics.
This shelf storage bin is made from polypropylene material that offers durability and longevity. The green color gives it a distinct look that can help in identifying stored items quickly or categorizing them based on color coding systems. Polypropylene as a material is known for its resistance against chemical reactions, making this bin adequate even when used to store certain chemicals or substances.
As an item in the GLOBAL INDUSTRIAL range, this 184838GN Shelf Storage Bin aligns with other products within the same category regarding quality and design consistency. It's designed to offer reliable storage solutions for small businesses across various industries. Please note that this product description does not include details about package quantity or specific compatibility information; please refer to individual product listings for these specifics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (30158REDBLANK)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Red (QSB807RD)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (50-7)
- SOUTHERN IMPERIAL Fastback 2 in. L Galvanized Gray Scan Hook , 100PK (R33-2-212)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Yellow (269680YL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Blue (752397BL)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 4inW x 18inD x 4-1/2inH, White (228175)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Red (269683RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 4 in H, Yellow (269688YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Blue (QUS260BL)
- Global Industrial Storage Bins