Shop All Storage Bins
Global Industrial
Shelf Storage Bin, Polypropylene, 4 in H, Green
Mfr # 184837GN
Zoro # G608591846
product price: $2.39
/ea
Sold in multiples of 24 for $57.36
$57.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polypropylene
- Overall Height 4 in
- Overall Depth 11-5/8 in
- Depth 11-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 184837GN
- Zoro # G608591846
- UPC # 651588354735
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 4 in |
Overall Depth | 11-5/8 in |
Depth | 11-5/8 in |
Details
Color | Green |
Material | Polypropylene |
Item | Shelf Storage Bin |
Description
The GLOBAL INDUSTRIAL - 184837GN Shelf Storage Bin is a robust storage solution with an overall depth of 11-5/8 inches and a height of 4 inches. These dimensions make it suitable for accommodating various items, providing ample space to organize your supplies effectively. Its size allows it to fit comfortably on most standard shelves, making it a practical choice for businesses looking to optimize their storage capabilities.
Crafted from polypropylene, this shelf storage bin exhibits durability and longevity. The material is known for its resistance against wear and tear, ensuring that the bin can withstand regular usage in busy environments. It features a vibrant green color which not only adds visual interest but also aids in categorizing or identifying stored items quickly.
As an item specifically designed as a shelf storage bin, the GLOBAL INDUSTRIAL - 184837GN aligns well with other similar-sized bins or containers you may already have. Its compatibility with common shelving units makes it an adaptable addition to your existing setup. This product does not include any information about package quantity; please refer to specific purchasing details for this information.
Crafted from polypropylene, this shelf storage bin exhibits durability and longevity. The material is known for its resistance against wear and tear, ensuring that the bin can withstand regular usage in busy environments. It features a vibrant green color which not only adds visual interest but also aids in categorizing or identifying stored items quickly.
As an item specifically designed as a shelf storage bin, the GLOBAL INDUSTRIAL - 184837GN aligns well with other similar-sized bins or containers you may already have. Its compatibility with common shelving units makes it an adaptable addition to your existing setup. This product does not include any information about package quantity; please refer to specific purchasing details for this information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 36 in D, Vista Green (RTFAG036096F01VG)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 17 7/8 in L, Clear (QSB204CL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Yellow (269685YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Yellow (269684YL)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 6inW x 18inD x 4-1/2inH, White (228176)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Black (269688BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269681BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Red (QSB804RD)
- Global Industrial Storage Bins