Global Industrial

Shelf Storage Bin, Polypropylene, 4 in H, Blue


product price: $6.95
/ea
Sold in multiples of 12 for $83.40

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Polypropylene
  • Overall Height 4 in
  • Overall Depth 17-7/8 in
  • Depth 17-7/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 4 in
Overall Depth 17-7/8 in
Depth 17-7/8 in

Details

Color Blue
Material Polypropylene
Item Shelf Storage Bin

Description

The GLOBAL INDUSTRIAL - 184844BL Shelf Storage Bin measures an overall depth of 17-7/8 inches and an overall height of 4 inches. This size is suitable for a variety of storage needs, providing ample space to keep your items organized without taking up too much room on your shelf or workspace. Its dimensions are designed to accommodate a range of objects, making it a versatile addition to any storage system.
This shelf storage bin is constructed from polypropylene, offering durability and longevity. The material's robust nature can withstand the demands of daily use in busy environments such as warehouses or offices. It also boasts a vibrant blue color which not only adds aesthetic appeal but also aids in visual organization by distinguishing itself from other bins.
As an item specifically built for shelving purposes, the GLOBAL INDUSTRIAL - 184844BL Bin's design allows it to fit seamlessly into most standard shelving units. It provides businesses with a reliable solution for maintaining order and efficiency within their operations. Please note that this product description refers to one individual unit; check package quantity details upon purchase if multiple units are required.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.