Shop All Cart, Truck & Dolly Parts
Global Industrial
Shelf Kit for 48 x 24 High End Wood Shelf Truck
Mfr # 187CP6
Zoro # G108612300
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 24 in
- Material Steel
- Color Blue
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 187CP6
- Zoro # G108612300
- UPC # 707022078320
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Details
Material | Steel |
Color | Blue |
Assembled | No |
Description
Additional 3/4 Plywood Shelf for enhanced versatility. Trucks can accommodate up to 7 total shelves.Note: The Additional Shelf Position locations are as follows -8-1/2 above the Bottom Shelf and 6 incrementally above each Shelf thereafter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN K-83 5/8 LATCH KIT, UPC, 599900405 (599900405)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE1801DFX3)
- PEERLESS Double Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-080-04-86-)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN1801NX4)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- WESCO Wheel for Megamover (150700)
- DAYTON Mainwheel Kit-Nylon (97-45)
- Global Industrial Cart, Truck & Dolly Parts