Shop All Shelving & Rack Accessories
Global Industrial
Shelf Collar Plug, Chrome
Mfr # AL
Zoro # G808612433
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Chrome
- Wire Shelving Finish Chrome
- For Use With Dry
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AL
- Zoro # G808612433
- UPC # 707022002424
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Decking Material | Steel |
Color | Chrome |
Wire Shelving Finish | Chrome |
For Use With | Dry |
Assembled/Unassembled | Unassembled |
Description
Use on top of shelf collars for a finished, closed look. Snaps easily into place by hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green (1239-100GN)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701236)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- HALLOWELL 27 in W, 30 1/2 in H, (3) Wide, (15) Openings (UCTL392(30)-5A-K-PL)
- GLOBAL INDUSTRIAL 7' High T Post, Gray, 2PK (790CP111)
- GLOBAL INDUSTRIAL 60W Chrome Bin Rail (188CP33)
- GLOBAL INDUSTRIAL Snap Sleeves, 18PK (188CP17)
- GLOBAL INDUSTRIAL 72in Steel Z-Beam (23CP72ZB)
- GLOBAL INDUSTRIAL Axle Bracket Kit With One 3/4 Dia x 48L Axle (968556)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- ECONOCO Round Tubing 144" L, 1-1/4" W, 5PK (RY12)
- Global Industrial Shelving & Rack Accessories