Shop All Panel & Sheet Carts
Global Industrial
Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity
Mfr # 800542
Zoro # G708611246
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 47-1/2 in
- Overall Width 29-1/2 in
- Overall Height 46-1/4 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800542
- Zoro # G708611246
- UPC # 707022490450
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 47-1/2 in |
Overall Width | 29-1/2 in |
Overall Height | 46-1/4 in |
Details
Item | Drywall Cart |
Material | Steel |
Color | Blue |
Description
he open and indented frame design makes this cart ideal for moving the aforementioned around tight corners and from room to room. The 1-1/4in tubular 14-gauge steel frame surrounds the entire chassis for added strength, while its rounded corners prevent wall and doorway damage. The deck and uprights are designed to prevent slippage, holding up to 2,400-pounds of load capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-B)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,000 lb Max Load, Electro-Galvanized (5-00-053195-)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300R)
- LITTLE GIANT Gas Cylinder Truck, 8 Cylinder Capacity (GST88PH)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60x30, 1200 Lb. Capacity (585232)
- GLOBAL INDUSTRIAL 12 Upright Frame for 60L Adjustable Panel Truck, 2PK (585236)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 X 30, 2400 Lb. Capacity (585231)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity (241544)
- GLOBAL INDUSTRIAL 38 Upright Frame for 48L Adjustable Panel Truck, 2PK (585235)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2000 Lb. Cap., Without Uprights (241543)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (TG831-P5-AS)
- Global Industrial Panel & Sheet Carts