Shop All Shrink Wrapping Machines
Global Industrial
Semi-Automatic Stretch Wrap Machine For 20W Rolls
Mfr # 412409
Zoro # G508657925
product price: $8,922.99
/ea
Item requires special delivery charges. A $595.00 per item surcharge will be applied.
$8,922.99
Free 30-Day Returns
Key Features
- Width 59 in
- Length 96-1/2 in
- Voltage 110
- Height 89-7/16 in
- Heating Element Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412409
- Zoro # G508657925
- UPC # 707022403290
- Country of Origin China
- Category Shrink Wrapping Machines
Dimensions
Width | 59 in |
Length | 96-1/2 in |
Height | 89-7/16 in |
Details
Voltage | 110 |
Heating Element Material | Steel |
Description
Increase productivity and eliminate worker strain with the Global Industrial Semi-Automatic Stretch Wrap Machine. This steel housed stretch wrap machine is durable and wraps pallets and packaging tightly without damage. Built-in close loop self-adjusting technology ensures each package is wrapped evenly. Equipped with a photo eye sensor for pallet height detection, allows the operator to walk away and return with a wrapped pallet. Additional features such as a power cord, user friendly controls, and forklift pockets for easy handling, make this the ideal wrapping machine for use in warehouses, shipping, and distribution centers. Loading ramp is sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 10387 Lumber Crayon Holder (HO878622)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25 (PFX4152X2BGR)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 24" W, PK30 (IQHRT00-40)
- TARIFOLD Desk Display Unit, 10 A5 Size Assorted Color Pockets (D291A5)
- GLOBAL INDUSTRIAL Stretch Wrap Machine Ramp For 412409, 59-1/16Lx39-3/8W (412410)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-82-AW)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- SEALER SALES 12in KF-Series Foot Sealer w/ 2.5mm Seal Width, Standing Operation (KF-300F+STE+PPSE)
- Global Industrial Shrink Wrapping Machines