Shop All Packing Tape Dispensers
Global Industrial
Semi-Automatic Random Size Case Sealer Machine With Universal Heads
Mfr # 412559
Zoro # G308654162
product price: $6,293.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$6,293.99
Free 30-Day Returns
Key Features
- Max. Tape Width 30-3/4
- Color Gray
- Height 50-7/16 - 57-1/2 in
- Max. Voltage 115
- Length 77-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412559
- Zoro # G308654162
- UPC # 707022452922
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 30-3/4 |
Height | 50-7/16 - 57-1/2 in |
Length | 77-1/2 in |
Details
Color | Gray |
Max. Voltage | 115 |
Description
Handles corrugated boxes, rigid boxes, and other containers when you need a consistent and efficient case sealing solution. Built to upgrade productivity for shipment lines at your packaging facility, the Case Sealer provides an easy-to-operate, fast functioning process that is ideal for mailrooms, warehouses, factories and similar packaging settings. This heavy duty machine is designed to seal cases with different dimensions to provide convenient packaging and shipment to meet your business needs. This unit requires manual operation where the user will need to adjust the top flaps of the box and then proceed to feed the box to initiate the sealing process. Powder coated steel construction ensures lasting durability and strong endurance to support heavy loaded packaging contents. Overall rugged construction with 16-gauge welded steel frame and powder coat paint finish. Compatible with BOPP, water-free adhesive tape and PVC adhesive tape with widths between 1-1/2 to 3. Seals approximately 25 boxes per minute depending on box sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (B.SSK.12.300)
- PRESSMAN Chess/Checkers/Backgammon Board Game (111312)
- GLOBE-WEIS Envelope, Poly Zip Env, Assorted, PK5 (85292)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25699)
- GLOBAL INDUSTRIAL Industrial Tape Dispenser, Manual Gummed Kraft Paper, For 8/10 to 4W Tape (300713)
- GLOBAL INDUSTRIAL Handheld Strapping Tape Dispenser, Plastic, 1W (412624)
- GLOBAL INDUSTRIAL Ergonomic Handheld Tape Dispenser, 2W (412622)
- GLOBAL INDUSTRIAL 2 Packaging Tape Dispenser With Adjustable Tape Brake (T15008)
- GLOBAL INDUSTRIAL Magnetic Mount Handheld Tape Dispenser, 2W (412577)
- GLOBAL INDUSTRIAL Handheld Clamshell Tape Dispenser, 2W (412626)
- START INTERNATIONAL Handheld Liner Remover, 1 In. (TDLR025H)
- Global Industrial Packing Tape & Dispensers