Shop All Mobile Lift Tables
Global Industrial
Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap.
Mfr # 988159
Zoro # G508826864
product price: $5,291.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$5,291.99
Free 30-Day Returns
Key Features
- Color Blue
- Width 24 in
- Length 40 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988159
- Zoro # G508826864
- UPC # 707022339445
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Width | 24 in |
Length | 40 in |
Details
Color | Blue |
Material | Steel |
Description
Raise and lower heavy loads at the push of a button with the Global Industrial, Self Propelled Mobile Scissor Lift Table. Equipped with a proven Curtis controller and hall accelerator to provide operators with effortless lifting, lowering, and movement, making it ideal for any commercial or industrial application. Its durable steel construction ensures long-lasting use while the polyurethane wheels provide easy maneuverability and surface protection. Powered by 2 x 12V 54Ah Lead acid battery. cUL certified onboard charger. Meets EN 1570 norm and ANSI/ASME safety standards. Overall measurements: 40 L x 24 W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel, Plastic Hub, 10 x 2-1/2 (MH21VK3902G)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J993)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S3514-PPUB-BLUE-121315)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN1602NX10)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap. (989062)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Mobile Heavy Duty Scissor Lift Table, 40 x 20 Platform (988933)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 30x24 Platform, 2000 Lb. Capacity (241381)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 29 x 19 Platform, 660 Lb. Capacity (954850)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 1100 Lb. Capacity, Single Scissor (168075)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- Global Industrial Mobile Lift Tables