Shop All Pallet Jacks
Global Industrial
Self-Propelled Electric Pallet Jack Truck, 2 60AH Batteries, 3300 Lb. Cap.
Mfr # 988993
Zoro # G408826773
product price: $4,115.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$4,115.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 64.3 in
- Overall Width 27 in
- Material Steel
- Color Yellow & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988993
- Zoro # G408826773
- UPC # 707022354981
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48 in |
Overall Length | 64.3 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Yellow & Black |
Handle Type | Self Propelled |
Assembled | Yes |
Weight | 465 |
Fork Style | Standard Forks |
Description
Features 0.65 KW drive and 0.84 KW lift motors, 3.15 lowered and 7.5 raised heights. Electric Pallet Jack offers a minimum of 4.8 hours service per charge. 24V DC Curtis transistor travel control with high-torque permanent magnet drive motor is designed for industrial use. Ergonomic handle features dual butterfly thumb controls with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button, and horn. Electromagnetic disc brake with automatic dead-man feature activates when the operator releases the handle. Reinforced 6 welded forks for years of service. Includes battery, integral battery charger, battery level gauge and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488PLAT)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Green (BC341)
- TIMBER TUFF Heavy Duty Log Chocker Cable with Rings (TMW-48)
- GLOBAL INDUSTRIAL Pallet Jack Scale Truck with Weight Indicator, 27 x 48, 4400 Lb. Capacity (242066)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Manual High-Lift Skid Jack Truck, 20.5 x 45 Forks (988944)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 48 (168039)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- GLOBAL INDUSTRIAL Galvanized Pallet Jack Truck, 27 x 48, 4400 Lb. Capacity (241628)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE:27"x48"–CAPACITY: 5500 LB-NYLON WHEELS (AC55-2748NW)
- Global Industrial Pallet Jacks