Shop All Turntables
Global Industrial
Self-Leveling Airbag Operated Pallet Carousel Skid Positioner
Mfr # 989007
Zoro # G808826809
product price: $3,392.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,392.99
Free 30-Day Returns
Key Features
- Color Blue
- Overall Width 24 in
- Overall Length 48-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989007
- Zoro # G808826809
- UPC # 707022381123
- Country of Origin China
- Category Turntables
Dimensions
Overall Width | 24 in |
Overall Length | 48-1/2 in |
Details
Color | Blue |
Material | Steel |
Description
The Global Industrial; improves efficiency and helps reduce injury by bringing the level and location of the load closer to the person doing the work. As layers of product are added or removed, a captive reinforced rubber Firestone airbag assures the work remains at an ergonomic height. Users will need an air compressor for the airbag's initial inflation and anytime air is manually released from the carousel. Totally self-contained and does not require a constant air source requires initial air pressure of 60 psi. The 43 diameter rotator ring, with a secured ball bearing center pivot, provides smooth even rotation, eliminating reaching and stretching. Easily transported throughout the workplace using a forklift truck. Durable steel construction with a phosphatized powder coat finish. Shipped fully assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH WORTH 16-inch Skidding Tongs with Ring, Red (83-DT5205)
- GUARDAIR Aluminum Extension, 6 In. (75E006A)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE1802DTX12)
- METALTECH Scaffold (I-IMAC)
- GLOBAL INDUSTRIAL 4000 Lb. Cap. Pallet Carousel & Skid Turntable, 51 Usable Dia. (988946)
- GLOBAL INDUSTRIAL Pallet Carousel - 2000-Lb. Capacity (330012)
- GLOBAL INDUSTRIAL 40OD Pallet & Skid Carousel Turntable Rotating Ring, 6000 Lb. Capacity (330014)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- VESTIL Turret Bearing, 19" (PTB-19)
- VESTIL Manual Carousel, 4000 lb. Capacity, 48" (CA-48-4)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-2)
- Global Industrial Turntables