Shop All Strapping Equipment
Global Industrial
Sealer for 3/4 Strap Width, 16L x 4-1/16W x 1-3/8H, Black & Red
Mfr # 412416
Zoro # G608654633
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Steel
- For Strapping Width 4/1/2016
- Color Black
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412416
- Zoro # G608654633
- UPC # 707022404426
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 4/1/2016 |
Length | 16 in |
Details
For Use With | Steel |
Color | Black |
Description
Steel constructed, this double notch strapping tool allows a strap width of 3/4. This heavy duty crimper features a rubber handle for sturdy grip control and is ideal for crimping heavy steel with a minimum thickness of 0.023.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, Recycled, Manila, PK100, Width: 12-1/4" (24100)
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- EXPO White Board Care™ Liquid Cleaner, Gallon (SAN81800)
- GREAT PAPERS Stationery Letterhead, Rivers Edge, PK80 (2014243)
- GLOBAL INDUSTRIAL Sealer for 1/2 Strap Width, 16L x 4-1/16W x 1-3/8H, Black & Red (412415)
- GLOBAL INDUSTRIAL Feedwheel Tensioner For 3/8, 3/4W Steel Strapping, Black/Red (412414)
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (9ADJ5)
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap (MIP-1900)
- FRANK WINNE & SONS Tarp Strap, 21", PK50 (79195)
- ENCORE PACKAGING Economy Front Action Sealer, 1/2" (EP-1200-12)
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Sealer, 5/8" (MUL-330)
- Global Industrial Strapping